missing translation for 'onlineSavingsMsg'
Learn More
Learn More
METTLER TOLEDO Premium Weighing Paper

Description
- Sustainably Manufactured: Made from 100% wood pulp and fully biodegradable, supporting environmentally responsible practices.
- Food Safe and Compliant: Meets 21 CFR parts 176 and 177 standards.
- Chemical-Free Surface: Not treated with silicone or any other surfactants, reducing contamination risks.
- Moisture Resistant
- Packaging: 1 Each = Pack of 500 Sheets
This weighing paper is designed for use with all Analytical and Precision balances, making it ideal for a wide range of weighing applications.
Specifications
Specifications
| For Use With (Application) | Easy Sample Transfer from a Balance to Sample Container |
| Disposable | Limited-use |
| Product Type | Weighing Paper |
| Dimensions (L x W) | 3 x 3 in. |
| Latex Free | Yes |
| Quantity | 500 Sheets |
| Width (English) | 3 in. |
| Shape | Square |
| Length (English) | 3 in. |
| Material | Product is Nitrogen-free and Made from 100% Wood Pulp |