missing translation for 'onlineSavingsMsg'
Learn More

United Scientific™ Weighing Boats

These weighing boats are designed with quality in mind.

Supplier:  United Scientific™ UNWGHBT13PK100

Catalog No. S80001


Only null left

Description

Description

  • These square-shaped polystyrene flexible weighing dishes with smooth surfaces enable accurate pour-out with minimal sample loss.
  • They are biologically inert and resistant to dilute and weak acids, aqueous solutions, alcohols, and bleaches.
  • Ideal for use with microwaves, balances, or moisture analyzers.
  • The wall thickness is 0.3 mm.
  • Dishes include tapered sides to enable easy stacking.
  • Shallow form with wide, flat bottom avoids tipping
  • Rounded corners simplify transfer of materials
  • Temperature resistant up to 70°C
Specifications

Specifications

Not Autoclavable
White
Polystyrene
Non-sterile
100
Flat
Single-use
Square
Weighing Dish
125 mm
Product Suggestions

Product Suggestions

Videos
SDS
Documents

Documents

Promotions

Promotions