missing translation for 'onlineSavingsMsg'
Learn More

Thermo Scientific™ WebSeal™ 96-Well Round Well Plate Sealing Mats, 7 mm Diameter, Domed Base

Eliminate cross contamination, and get an inert and safe seal of your plates, every time. Mat materials resist coring and tearing, while also offering superior resealability.

$289.96 - $338.63

Specifications

Color Blue
Solvent Or Alcohol Resistant No Resistance
Description Domed base
Material Silicone, PTFE
Sterility Non-sterile
View More Specs

Products 2
Catalog Number Mfr. No. Pre-slit No. of Wells Price Quantity & Availability  
Catalog Number Mfr. No. Pre-slit No. of Wells Price Quantity & Availability  
03252169
View Documents Promotion Details
Thermo Scientific™
60180M108
No 96
Pack of 5 Each for $289.96
Only null left
 
03252172
View Documents Promotion Details
Thermo Scientific™
60180M115
Yes 96
Pack of 5 Each for $338.63
Only null left
 
Description

Description

Eliminate cross contamination of samples with Thermo Scientific™ WebSeal™ Mats for an inert, safe seal of your plates, every time. Available in EVA (ethylene-vinyl acetate) or pure silicone, with or without PTFE coating, these mats resist coring and tearing, and provide superior resealability after multiple injections.

Excellent Chemical and Thermal Compatibility

  • Solvent-resistant with excellent chemical compatibility
  • Silicone mats are dry heat autoclavable, and can withstand low temperatures to -80°C

Automation-Ready

  • Footprint allows plates to be securely stacked without robotic arm interference
  • Available pre-slit for better piercability and reduced vacuum formation
Specifications

Specifications

Blue
Domed base
Non-sterile
5 Mats
Well Plate Sealing Mat
-80°C
96-well Plate
No Resistance
Silicone, PTFE
96
7 mm
Webseal
Round
Videos
SDS
Documents

Documents

Limited warranty period: Subject to all warranty requirements and exclusions set out in our Terms and Conditions of Sale, this product is warranted from the date we ship the product and for ninety (90) days thereafter. Disclaimer to internal research use restriction: Any restrictions on the purchaser to utilize the product(s) for internal research purposes only does not apply to the product(s) on the web pages associated with this statement.