Learn More
Thermo Scientific™ WebSeal™ 96-Well Round Well Plate Sealing Mats, 7 mm Diameter, Domed Base
Description
Eliminate cross contamination of samples with Thermo Scientific™ WebSeal™ Mats for an inert, safe seal of your plates, every time. Available in EVA (ethylene-vinyl acetate) or pure silicone, with or without PTFE coating, these mats resist coring and tearing, and provide superior resealability after multiple injections.
Excellent Chemical and Thermal Compatibility
- Solvent-resistant with excellent chemical compatibility
- Silicone mats are dry heat autoclavable, and can withstand low temperatures to -80°C
Automation-Ready
- Footprint allows plates to be securely stacked without robotic arm interference
- Available pre-slit for better piercability and reduced vacuum formation
Specifications
Specifications
| Color | Blue |
| Description | Domed base |
| Material | Silicone, PTFE |
| Sterility | Non-sterile |
| No. of Wells | 96 |
| No. per Pack | 5 Mats |
| Plug Diameter | 7 mm |
| Pre-slit | No |
| Product Type | Well Plate Sealing Mat |
| Product Line | Webseal |
| Show More |
Limited warranty period: Subject to all warranty requirements and exclusions set out in our Terms and Conditions of Sale, this product is warranted from the date we ship the product and for ninety (90) days thereafter. Disclaimer to internal research use restriction: Any restrictions on the purchaser to utilize the product(s) for internal research purposes only does not apply to the product(s) on the web pages associated with this statement.