missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Wearwell™ Sanitizing Footbath Mat
Bathe shoes and boots with disinfectant; keeps hygienic areas free of contamination and germs
Specifications
| Material | SBR, Natural Rubber |
|---|---|
| For Use With (Application) | Food processing facilities; Loosens contaminants from shoes and boots |
| Catalog Number | Mfr. No. | Dimensions (L x W) | Color | Thickness (English) | Price | Quantity & Availability | |||
|---|---|---|---|---|---|---|---|---|---|
| Catalog Number | Mfr. No. | Dimensions (L x W) | Color | Thickness (English) | Price | Quantity & Availability | |||
|
191305906
|
Wearwell™
222.12X24X32BK |
61 x 81.3 cm | Black | 0.5 in. |
N/A
|
|
|||
|
19161900
|
Wearwell™
222.2.5X32X39BK |
81.3 x 99 cm | Black | 2.5 in. |
N/A
|
|
|||
|
19151175
|
Wearwell™
222.2.5X32X39BYL |
32 x 39 in. | Black with Yellow Border | 2.5 in. |
N/A
|
|
|||
Description
- Natural rubber compound ideal for food processing plants
- Thousands of pliable rubber scrapers dislodge contaminants from footwear as shoe soles immerse in disinfectant solution
- Suitable for use with chlorine or quartenary disinfectant solutions
- Recycled: Item contains recycled content as described in the item detail
Standard Wall Mat
Thickness: 0.5 in. (1.3cm)
Capacity: 1 gal. (3.8L)
Tall Wall Mat
Thickness: 2.5 in. (6.4cm)
Capacity: 5.5 gal. (20.8L)
Specifications
| SBR, Natural Rubber | |
| Food processing facilities; Loosens contaminants from shoes and boots |