missing translation for 'onlineSavingsMsg'
Learn More

Wearwell™ Rejuvenator Squared-Workstation Mats

Anti-fatigue solution for workers that have to stand and work at one workstation

$302.66

Specifications

Color Black
Material Urethene
Style Square pattern
Thickness (English) 0.62 in.
View More Specs

Products 1
Catalog Number Mfr. No. Dimensions (L x W) Price Quantity & Availability  
Catalog Number Mfr. No. Dimensions (L x W) Price Quantity & Availability  
19151194
View Documents Promotion Details
Wearwell™
502.58X2X3BK
2 x 3 ft.
Each for $302.66
Only null left
 
Description

Description

  • Molded ramps on all four sides for safe on-off access
  • 100% urethane with thick outer wear layer
  • Durable and comfortable
  • Overall thickness 16mm (0.625 in.)
Specifications

Specifications

Black
Urethene
Square pattern
0.62 in.
Videos
SDS
Documents

Documents