missing translation for 'onlineSavingsMsg'
Learn More

OHAUS™ Waving Shaker

Catalog No. 021061080
Change view
Click to view available options
Controller Type:
Analog
Digital
2 product options available for selection
Product selection table with 2 available options. Use arrow keys to navigate and Enter or Space to select.
Catalog No. Controller Type
021061080 Digital
021061083 Analog
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 2 options available.
2 options
Catalog No. 021061080 Supplier OHAUS™ Supplier No. OHS 30391947

OHAUS™ Waving Shakers offer a smooth, low-foaming, 3D wave motion for precise speed control

  • Ideal for Mixing Blood Samples, DNA Extractions, Blotting Techniques, Staining/Destaining Gels, and Hybridizations
  • Features cast aluminum housing and non-slip rubber mat (included)
  • Spill-resistant design
  • Overload protection with audio/visual alarm on digital models and audible alarm on analog models

Specifications

Load Bearing Capacity (Metric) 2.3 kg
Tilt Angle 0 to 20°
Speed Range 1 to 30 rpm
Electrical Requirements 110 V
Voltage 120 V
Product Type Waving Shaker
Load Bearing Capacity (English) 5 lb.
Certifications/Compliance TUV
Material Aluminum tray
Height (Metric) 31.4 cm
Length (English) Platform 11.75 in.
Length (Metric) 54 cm
Length (Metric) Platform 29.9 cm
Width (English) Platform 8.75 in.
Width (Metric) 31.8 cm
Width (Metric) Platform 22.2 cm
Controller Type Digital
Description Tilt Angle: 0 to 20°
Model SHWV02DG
Includes Non-Skid Rubber Mat, 3-Wire Cord/Plug
Motor Type Stepper
Show More Show Less