missing translation for 'onlineSavingsMsg'
Learn More

Metro™ WavDri Drying Tray

Catalog No. 11927334
Change view
Click to view available options
Dimensions (L x W): 26 x 18 in.
1 product options available for selection
Product selection table with 1 available options. Use arrow keys to navigate and Enter or Space to select.
Catalog No.
11927334 Dimensions (L x W): 26 x 18 in.
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 1 options available.
1 options
Catalog No. 11927334 missing translation for 'mfr' Metro™ missing translation for 'supplierNo' DT1826P

Metro™ WavDri is a cannabis drying tray designed to maximize efficiency with better airflow and a thorough rotation process.

  • Lightweight material, rotation indicator, and Microban antimicrobial product protection make this polymer drying tray ideal for agribusiness processing
  • The patent-pending clam-shell rotation feature allows you to quickly rotate the flower

Specifications

Product Type Drying Tray
Warranty Product will be free from defects in material and workmanship under normal use, service and maintenance for a period of one (1) year from the date of shipment of the Product by Seller, unless otherwise specified by Seller in writing.
Finish Polymer
Color Blue
Adjustable No
Length (English) 26 in.
Width (English) 18 in.
Material Polypropylene