missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Watson-Marlow Single-Segment Manifold Tubing for Peristaltic Pump Models 205S/CA and 205U/CA: Marprene
For use with Peristaltic Pump Models 205S/CA and 205U/CA.
Supplier: Watson-Marlow 9780254 000
Description
For use with Peristaltic Pump Models 205S/CA and 205U/CA.
Order Info
Comes in packs of six single segments.
Chemical Identifiers
| Marprene | |
| 0.8 mm | |
| 41°F | |
| 176°F |
| 0.03 in. | |
| 205S/CA and 205U/CA peristaltic pump | |
| 5°C | |
| 80°C |
Specifications
| 1/10 in. | |
| Marprene | |
| 0.8 mm | |
| 41°F | |
| 2.54mm | |
| Purple/Orange | |
| 80°C |
| 2.54 mm | |
| 0.03 in. | |
| 205S/CA and 205U/CA peristaltic pump | |
| 5°C | |
| 0.010 to 18mL/min. | |
| 176°F | |
| Manifold Tubing (Single Segment) |