missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Watson-Marlow Continuous Maprene™ Tubing for Peristaltic Pumps
Long life thermoplastic elastomer with resistance to a wide range of chemicals. Watson-Marlow Continuous Maprene Tubing for Peristaltic Pumps is highly resistant to oxidising agents such as ozone, peroxides and sodium hypochlorite.
Supplier: Watson-Marlow 9020064 016
Description
- Lasts at least 10 times as long as tubing in other materials
- Maintains low permeability to gases such as oxygen, carbon dioxide and nitrogen
- Colour: Beige
- Transparency: Opaque to both visible and ultra-violet light
- Spallation fair
- Operating Temperature: 5° to 80°C
Order Info
Shipped in 50 ft. (15m) lengths.
Chemical Identifiers
| Autoclavable | |
| 50 ft. | |
| 0.06 in. | |
| 41°F | |
| Sterile | |
| Opaque Beige | |
| 80°C |
| Marprene | |
| 1500 cm | |
| 1.6 mm | |
| 5°C | |
| Low | |
| 176°F |
Specifications
| Autoclavable | |
| 6.4 mm | |
| 50 ft. | |
| 0.06 in. | |
| 41°F | |
| Sterile | |
| 7.0 to 1400mL/min. | |
| Opaque Beige | |
| 80°C |
| 1/4 in. | |
| Marprene | |
| 1500 cm | |
| 1.6 mm | |
| 5°C | |
| 17 | |
| Low | |
| 176°F |