missing translation for 'onlineSavingsMsg'
Learn More

Watson-Marlow Continuous Maprene™ Tubing for Peristaltic Pumps

Catalog No. p-4913492
Change view
Click to view available options
Diameter (Metric) Inner:
0.5 mm
0.8 mm
6.4 mm
8 mm
4 product options available for selection
Product selection table with 4 available options. Use arrow keys to navigate and Enter or Space to select.
Catalog No. Diameter (Metric) Inner
1428334 0.5 mm
1428335 0.8 mm
1428339 6.4 mm
1428340 8 mm
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 4 options available.
4 options
Catalog No. 1428334 Supplier Watson-Marlow Supplier No. 9020005 016
Only null left

Long life thermoplastic elastomer with resistance to a wide range of chemicals. Watson-Marlow Continuous Maprene Tubing for Peristaltic Pumps is highly resistant to oxidising agents such as ozone, peroxides and sodium hypochlorite.

  • Lasts at least 10 times as long as tubing in other materials
  • Maintains low permeability to gases such as oxygen, carbon dioxide and nitrogen
  • Colour: Beige
  • Transparency: Opaque to both visible and ultra-violet light
  • Spallation fair
  • Operating Temperature: 5° to 80°C

Order Info

Shipped in 50 ft. (15m) lengths.

Certifications

FDA regulations 21 CFR177.2600 for contact with aqueous food

Specifications

Autoclavable Autoclavable
Diameter (English) Inner 1/50 in.
Diameter (Metric) Inner 0.5 mm
Material Marprene
Overall Length (English) 50 ft.
Overall Length (Metric) 1500 cm
Thickness (English) 0.06 in.
Thickness (Metric) 1.6 mm
Min. Operating Temperature (English) 41°F
Min. Operating Temperature (Metric) 5°C
Sterility Sterile
Tubing Size 112
Flow Rate 0.06 to 12mL/min.
Gas Permeability Low
Color Opaque Beige
Max. Operating Temperature (English) 176°F
Max. Operating Temperature (Metric) 80°C
Show More Show Less