Learn More
Watson-Marlow 120 Series Peristaltic Pumps
Small, simple and precise variable flow peristaltic pumps
$3,909.27 - $6,050.64
Specifications
| Certifications/Compliance | CE, cETLus |
|---|---|
| Display Type | Digital |
| Enclosure Rating | IP31 (NEMA 2) Wipedown |
| Maximum Pressure | 30 psi |
| Reversible | Yes |
Includes: Pump adapter
Requires: 90-264VAC 50/60Hz, single phase
| Catalog Number | Mfr. No. | Channels | External Control | Flow Rate | Model | Price | Quantity & Availability | ||
|---|---|---|---|---|---|---|---|---|---|
| Catalog Number | Mfr. No. | Channels | External Control | Flow Rate | Model | Price | Quantity & Availability | ||
|
14284202
|
Watson-Marlow
010.6131.01F |
1 | Manual | 0.01 to 120 mL/min. | 120S/D1 |
Each for $4,075.31
|
|
||
|
14284201
|
Watson-Marlow
010.6139.DAF |
1 | Manual | 0.02 to 170 mL/min. | 120S/DV |
Each for $3,909.27
|
|
||
|
14284203
|
Watson-Marlow
010.6131.M2F |
2 | Manual | 0.001 to 36 mL/min. | 120S/DM2 |
Each for $4,238.92
|
|
||
|
14284204
|
Watson-Marlow
010.6131.M3F |
3 | Manual | 0.001 to 36 mL/min. | 120S/DM3 |
Each for $4,480.66
|
|
||
|
14284205
|
Watson-Marlow
010.6141.01F |
1 | Manual and analog remote | 0.001 to 120 mL/min. | 120U/D1 |
Each for $5,528.15
|
|
||
|
14284206
|
Watson-Marlow
010.6141.M2F |
2 | Manual and analog remote | 0.001 to 36 mL/min. | 120U/DM2 |
Each for $5,686.88
|
|
||
|
14284207
|
Watson-Marlow
010.6141.M3F |
3 | Manual and analog remote | 0.001 to 36 mL/min. | 120U/DM3 |
Each for $6,050.64
|
|
||
Description
The 120 Series are small, but full-featured, laboratory pumps with simple intuitive operation and four pumphead options to suit any application.
- Flow rates 0.0001 to 36mL/min at 2 bar (30psi)
- Compact footprint requiring minimal benchtop space: stacks two high
- Four pumphead options, with 1-, 2-, or 3-channel options to cover any application
- Manual operator control or manual/remote pump options
- Superior Speed Control up to 20,0000: ±1% set point accuracy
- IP31 ingress protection for wipedown environments
- Maintenance-free brushless DC motor Choose from 1-, 2- or 3-channel pumps
- Smooth wipe-down enclosure for ultimate cleanability
- Lockable keypad to prevent tampering
120S/DV (14-284-201)
- Flowrate range: 0.02 to 170mL/min. at 2 bar (30psi)
- Speed/adjustment 1 to 100rpm (100:1)
- Pumphead: 114CV flip-top, single-channel, spring-loaded, with four rollers
- Uses Watson-Marlow continuous tubing for peristaltic pumps (sold separately)
- Single channel, manual control
- Flowrate range: -.01 to 120mL/min. at 2 bars (30psi)
- Speed adjustment: 1 to 100rpm (1000:1)
- Pumphead: 400D1 spring-loaded, single-channel, with four rollers
- Requires Watson-Marlow continuous tubing for peristaltic pumps (sold separately)
- Flowrate range: 0.001 to 36mL/min. per channel at 2 bars (30psi)
- Pumphead: two channels
- Speed adjustment: 1 to 100rpm (100:1)
- Requires Watson-Marlow double-segment manifold tubing for peristaltic pumps (sold spearately)
- Flowrate range: 0.001 to 36mL/min. at 2 bars (30psi)
- Pumphead: three channels
- Speed adjustment: 1 to 100rpm (100:1)
- Requires Watson-Marlow doublepsegment manifold tubing for peristaltic pumps (sold separately)
- Includes full-analog, remote control capacilities
- Flowrate range: 0.001 to 120mL/min. at 2 bars (30 psi)
- Speed adjustment: 0.1 to 100rpm
- Pumphead: 400D1 spring-loaded, single-channel, with four rollers
- Requires Watson-Marlow continuous tubing for peristaltic pumps (sold separately)
- Includes full-analog remote control capabilities
- Flowrate range: 0.0001 to 36mL/min. at 2 bars (30psi)
- Pumphead: 400DM2 two channel
- Speed adjustment: 1 to 1000rpm (1000:1)
- Uses Watson-Marlow double-segment manifold tubing for peristaltic pumps (sold separately)
- Flowrate range: 0.0001 to 37mL/min. at 2 bars (30psi)
- Pumpheads: 400DM3 three channel
- Speed adjustment: 1 to 1000rpm (1000:1)
- Uses Watson-Marlow double-segment manifold tubing for peristaltic pumps (sold separately)
Order Info
Designed for use with Watson-Marlow tubing for peristaltic pumps. L x W x H: 8.1 x 4.3 x 4.4 in. (20.6 x 10.9 x 11.2cm); weight: 3.7 lb. (16.8kg)
Certifications
CE, cETLus, IP31
Warranty
Two years
Specifications
| CE, cETLus | |
| IP31 (NEMA 2) Wipedown | |
| Yes | |
| <60 dB (A) | |
| -25°C to +65°C | |
| 40°F | |
| 5°C | |
| 20.6 cm | |
| 4.4 in. | |
| 90/264 VAC 47/63 Hz | |
| 47/63 Hz |
| Digital | |
| 30 psi | |
| Brushless DC | |
| -13°F to +149°F | |
| 140°F | |
| 40°C | |
| 8.1 in. | |
| 4.29 in. | |
| 11.2 cm | |
| 90/264 V |