missing translation for 'onlineSavingsMsg'
Learn More

Watson-Marlow 120 Series Peristaltic Pumps

Catalog No. 14284207
Change view
Click to view available options
Channels:
1
2
3
External Control:
Manual
Manual and analog remote
Flow Rate:
0.001 to 120 mL/min.
0.001 to 36 mL/min.
0.01 to 120 mL/min.
0.02 to 170 mL/min.
Model:
120S/D1
120S/DM2
120S/DM3
120S/DV
120U/D1
120U/DM2
120U/DM3
7 product options available for selection
Product selection table with 7 available options. Use arrow keys to navigate and Enter or Space to select.
Catalog No. Channels External Control Flow Rate Model
14284207 3 Manual and analog remote 0.001 to 36 mL/min. 120U/DM3
14284202 1 Manual 0.01 to 120 mL/min. 120S/D1
14284201 1 Manual 0.02 to 170 mL/min. 120S/DV
14284203 2 Manual 0.001 to 36 mL/min. 120S/DM2
14284204 3 Manual 0.001 to 36 mL/min. 120S/DM3
14284205 1 Manual and analog remote 0.001 to 120 mL/min. 120U/D1
14284206 2 Manual and analog remote 0.001 to 36 mL/min. 120U/DM2
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 7 options available.
7 options
Catalog No. 14284207 Supplier Watson-Marlow Supplier No. 010.6141.M3F

Please call Customer Service at 1-800-234-7437 or send an email to help@thermofisher.com for assistance.

Includes

Pump adapter

Requires

90-264VAC 50/60Hz, single phase

Small, simple and precise variable flow peristaltic pumps

The 120 Series are small, but full-featured, laboratory pumps with simple intuitive operation and four pumphead options to suit any application.

  • Flow rates 0.0001 to 36mL/min at 2 bar (30psi)     
  • Compact footprint requiring minimal benchtop space: stacks two high    
  • Four pumphead options, with 1-, 2-, or 3-channel options to cover any application
  • Manual operator control or manual/remote pump options
  • Superior Speed Control up to 20,0000: ±1% set point accuracy
  • IP31 ingress protection for wipedown environments     
  • Maintenance-free brushless DC motor Choose from 1-, 2- or 3-channel pumps
  • Smooth wipe-down enclosure for ultimate cleanability
  • Lockable keypad to prevent tampering

120S/DV (14-284-201)

  • Flowrate range: 0.02 to 170mL/min. at 2 bar (30psi)
  • Speed/adjustment 1 to 100rpm (100:1)
  • Pumphead: 114CV flip-top, single-channel, spring-loaded, with four rollers
  • Uses Watson-Marlow continuous tubing for peristaltic pumps (sold separately)
120S/D1 (14-284-202)
  • Single channel, manual control
  • Flowrate range: -.01 to 120mL/min. at 2 bars (30psi)
  • Speed adjustment: 1 to 100rpm (1000:1)
  • Pumphead: 400D1 spring-loaded, single-channel, with four rollers
  • Requires Watson-Marlow continuous tubing for peristaltic pumps (sold separately)
120S/DM2 (14-284-203) Multichannel Option
  • Flowrate range: 0.001 to 36mL/min. per channel at 2 bars (30psi)
  • Pumphead: two channels
  • Speed adjustment: 1 to 100rpm (100:1)
  • Requires Watson-Marlow double-segment manifold tubing for peristaltic pumps (sold spearately)
120S/DM3 (14-284-204) Multichannel Option
  • Flowrate range: 0.001 to 36mL/min. at 2 bars (30psi)
  • Pumphead: three channels
  • Speed adjustment: 1 to 100rpm (100:1)
  • Requires Watson-Marlow doublepsegment manifold tubing for peristaltic pumps (sold separately)
120U/D1 (14-284-205)
  • Includes full-analog, remote control capacilities
  • Flowrate range: 0.001 to 120mL/min. at 2 bars (30 psi)
  • Speed adjustment: 0.1 to 100rpm
  • Pumphead: 400D1 spring-loaded, single-channel, with four rollers
  • Requires Watson-Marlow continuous tubing for peristaltic pumps (sold separately)
120U/DM2 (14-284-206) Multichannel Option
  • Includes full-analog remote control capabilities
  • Flowrate range: 0.0001 to 36mL/min. at 2 bars (30psi)
  • Pumphead: 400DM2 two channel
  • Speed adjustment: 1 to 1000rpm (1000:1)
  • Uses Watson-Marlow double-segment manifold tubing for peristaltic pumps (sold separately)
120U/DM3 (14-284-207) Multichannel Option
  • Flowrate range: 0.0001 to 37mL/min. at 2 bars (30psi)
  • Pumpheads: 400DM3 three channel
  • Speed adjustment: 1 to 1000rpm (1000:1)
  • Uses Watson-Marlow double-segment manifold tubing for peristaltic pumps (sold separately)

Order Info

Designed for use with Watson-Marlow tubing for peristaltic pumps. L x W x H: 8.1 x 4.3 x 4.4 in. (20.6 x 10.9 x 11.2cm); weight: 3.7 lb. (16.8kg)

Certifications

CE, cETLus, IP31

Warranty

Two years

Specifications

Certifications/Compliance CE, cETLus
Channels 3
Display Type Digital
Enclosure Rating IP31 (NEMA 2) Wipedown
Flow Rate 0.001 to 36 mL/min.
Maximum Pressure 30 psi
Reversible Yes
External Control Manual and analog remote
Model 120U/DM3
Motor Type Brushless DC
Noise Level <60 dB (A)
Temperature (English) Max. 140°F
Temperature (English) Min 40°F
Temperature (Metric) Max 40°C
Temperature (Metric) Min. 5°C
Overall Length (English) 8.1 in.
Overall Length (Metric) 20.6 cm
Overall Width (English) 4.29 in.
Overall Height (English) 4.4 in.
Overall Height (Metric) 11.2 cm
Electrical Requirements 90/264 VAC 47/63 Hz
Voltage 90/264 V
Frequency 47/63 Hz
Storage Requirements -13°F to +149°F
Show More Show Less