missing translation for 'onlineSavingsMsg'
Learn More

Pelican™ Watertight Equipment Cases

Open-cell core with solid wall design

Supplier:  Pelican™ 1560 000 110

 View more versions of this product

Catalog No. 19160872


Only null left

Description

Description

  • Strong-yet-lightweight cases are dustproof and crushproof
  • O-ring seal
  • Automatic pressure equalization valve
  • Stainless-steel hardware
  • Pick N' Pluck™ with convoluted lid foam
  • Easy-open, double-throw latches (except Model 1120)
  • Model 1400 and higher: Stainless-steel padlock protectors and comfortable rubber over-molded handle
  • Model 1510 and 1560 and higher: Retractable extension handle and strong polyurethane wheels with stainless-steel bearings

Order Info

Weight listed indicates case without foam. Also available with padded dividers or without foam. Personalized nameplates available; contact your Fisher Scientific Customer Service Representative for details.

Warranty

Lifetime guarantee

Specifications

Chemical Identifiers

Watertight Equipment Case

Specifications

Watertight Equipment Case
Polypropylene, Polyurethane Foam
10.43 in.
26.5 cm
22 x 17 in. (55.88 x 45.5 cm)
2 Level Pick N' Pluck
20.37 in.
51.7 cm
17 lb.
15.4 in.
Black
Double throw latches, padlock protectors
9 in.
22.9 cm
Rubber over-molded top and side handles
22 in.
55.88 cm
1560
7.7 kg
39.2 cm
Product Suggestions

Product Suggestions

Videos
SDS
Documents

Documents

Promotions

Promotions