missing translation for 'onlineSavingsMsg'
Learn More

Pelican™ Watertight Equipment Cases

Catalog No. p-3572427
Change view
Click to view available options
Color:
Black
Material:
Polypropylene, Ballistic Nylon
Polypropylene, Polyurethane Foam
Length (Metric) Interior:
19.35 cm
25.1 cm
50.1 cm
51.7 cm
54.3 cm
54.4 cm
7 product options available for selection
Product selection table with 7 available options. Use arrow keys to navigate and Enter or Space to select.
Catalog No. Color Material Length (Metric) Interior
19816460 Black Polypropylene, Ballistic Nylon 54.4 cm
19816461 Black Polypropylene, Ballistic Nylon 54.3 cm
17985419A Black Polypropylene, Polyurethane Foam 54.4 cm
17985418A Black Polypropylene, Polyurethane Foam 19.35 cm
19160872 Black Polypropylene, Polyurethane Foam 51.7 cm
19160871 Black Polypropylene, Polyurethane Foam 50.1 cm
17985415A Black Polypropylene, Ballistic Nylon 25.1 cm
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 7 options available.
7 options
Catalog No. 19816460 Supplier Pelican™ Supplier No. 1600 004 110
Only null left

Open-cell core with solid wall design

  • Strong-yet-lightweight cases are dustproof and crushproof
  • O-ring seal
  • Automatic pressure equalization valve
  • Stainless-steel hardware
  • Pick N' Pluck™ with convoluted lid foam
  • Easy-open, double-throw latches (except Model 1120)
  • Model 1400 and higher: Stainless-steel padlock protectors and comfortable rubber over-molded handle
  • Model 1510 and 1560 and higher: Retractable extension handle and strong polyurethane wheels with stainless-steel bearings

Order Info

Weight listed indicates case without foam. Also available with padded dividers or without foam. Personalized nameplates available; contact your Fisher Scientific Customer Service Representative for details.

Warranty

Lifetime guarantee

Specifications

Product Type Watertight Equipment Case
Color Black
Material Polypropylene, Ballistic Nylon
Depth (English) 8.68 in.
Depth (English) Interior 7.87 in.
Depth (Metric) 22 cm
Depth (Metric) Interior 20 cm
Dimensions (L x W) 24.25 x 19.43 in. (61.6 x 49.3 cm)
Insert Type Pick N' Pluck
Length (English) 24.25 in.
Length (English) Interior 21.43 in.
Length (Metric) 61.6 cm
Length (Metric) Interior 54.4 cm
Model 1604
Weight (English) 13 lb.
Weight (Metric) 5.9 kg
Width (English) 19.43 in.
Width (English) Interior 16.5 in.
Width (Metric) 49.3 cm
Width (Metric) Interior 41.9 cm
Show More Show Less