missing translation for 'onlineSavingsMsg'
Learn More

Pelican™ Watertight Equipment Cases

Open-cell core with solid wall design

Supplier:  Pelican™ 1600 000 110

 View more versions of this product

Catalog No. 17985419A


Only null left

Description

Description

  • Strong-yet-lightweight cases are dustproof and crushproof
  • O-ring seal
  • Automatic pressure equalization valve
  • Stainless-steel hardware
  • Pick N' Pluck™ with convoluted lid foam
  • Easy-open, double-throw latches (except Model 1120)
  • Model 1400 and higher: Stainless-steel padlock protectors and comfortable rubber over-molded handle
  • Model 1510 and 1560 and higher: Retractable extension handle and strong polyurethane wheels with stainless-steel bearings

Order Info

Weight listed indicates case without foam. Also available with padded dividers or without foam. Personalized nameplates available; contact your Fisher Scientific Customer Service Representative for details.

Warranty

Lifetime guarantee

Specifications

Chemical Identifiers

Watertight Equipment Case

Specifications

Watertight Equipment Case
Polypropylene, Polyurethane Foam
7.87 in.
20 cm
Pick N' Pluck
21.43 in.
54.4 cm
13 lb.
16.5 in.
Black
8.68 in.
22 cm
24.25 x 19.43 in. (61.6 x 49.3 cm)
24.25 in.
61.6 cm
1604
5.9 kg
41.9 cm
Product Suggestions

Product Suggestions

Videos
SDS
Documents

Documents

Promotions

Promotions