missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Pelican™ Watertight Equipment Cases
Open-cell core with solid wall design
Supplier: Pelican™ 1550000110
Description
- Strong-yet-lightweight cases are dustproof and crushproof
- O-ring seal
- Automatic pressure equalization valve
- Stainless-steel hardware
- Pick N' Pluck™ with convoluted lid foam
- Easy-open, double-throw latches (except Model 1120)
- Model 1400 and higher: Stainless-steel padlock protectors and comfortable rubber over-molded handle
- Model 1510 and 1560 and higher: Retractable extension handle and strong polyurethane wheels with stainless-steel bearings
Order Info
Weight listed indicates case without foam. Also available with padded dividers or without foam. Personalized nameplates available; contact your Fisher Scientific Customer Service Representative for details.
Warranty
Lifetime guarantee
Specifications
| Watertight Equipment Case | |
| Polypropylene, Polyurethane Foam | |
| 14 in. | |
| 35.56 cm | |
| 7.62 in. | |
| Retractable extension handle and strong Polyurethane wheels with Stainless Steel bearings | |
| 19.35 cm | |
| 10.6 lb. | |
| 18.43 in. |
| Black | |
| 16.87 in. | |
| 42.85 cm | |
| 8.12 in. | |
| 20.62 cm | |
| Pick N' Pluck | |
| 1550 | |
| 4.8 kg | |
| 46.81 cm |