missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Pelican™ Watertight Equipment Cases
Open-cell core with solid wall design
Supplier: Pelican™ 1300 000 110
Description
- Strong-yet-lightweight cases are dustproof and crushproof
- O-ring seal
- Automatic pressure equalization valve
- Stainless-steel hardware
- Pick N' Pluck™ with convoluted lid foam
- Easy-open, double-throw latches (except Model 1120)
- Model 1400 and higher: Stainless-steel padlock protectors and comfortable rubber over-molded handle
- Model 1510 and 1560 and higher: Retractable extension handle and strong polyurethane wheels with stainless-steel bearings
Order Info
Weight listed indicates case without foam. Also available with padded dividers or without foam. Personalized nameplates available; contact your Fisher Scientific Customer Service Representative for details.
Warranty
Lifetime guarantee
Chemical Identifiers
| Watertight Equipment Case |
Specifications
| Watertight Equipment Case | |
| Polypropylene, Ballistic Nylon | |
| 6.12 in. | |
| 15.5 cm | |
| Pick N' Pluck | |
| 9.87 in. | |
| 25.1 cm | |
| 3.09 lb. | |
| 9.68 in. | |
| 24.6 cm |
| Black | |
| 6.87 in. | |
| 17.4 cm | |
| 10.62 x 9.68 in. (27 x 24.6 cm) | |
| 10.62 in. | |
| 27 cm | |
| 1300 | |
| 1.4 kg | |
| 7 in. | |
| 17.8 cm |