missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Labconco™ WaterPro™ PS Water Polishing Station
WaterPro™ PS Water Polishing Station with filters, prefilters and cartridges for Labconco WaterPro PS and RO Water Purification Systems.
$1,510.89
Specifications
| Bacterial Content | 0.001 CFU/mL |
|---|---|
| Daily Output | 1 to 250 L |
| Endotoxin Concentration | <0.001 EU/mL |
| Feedwater Source | Reverse Osmosis Tap |
| Flow Rate | 1.1 L/min. |
Description
- General Chemistry/UF Polishing Kit includes Activated Carbon Cartridge (1), polishing grade mixed bed Deionization Cartridges (3).
- Kit is required for models 9000520, 9000521, 9000530, 9000531, 9000540, 9000541, 9000560, 9000561, 9000570, 9000571, 9000580, 9000581, 9000720, 9000721, 9000730, 9000731, 9000740, 9000741, 9000760, 9000761, 9000770, 9000771, 9000780 and 9000781.
†Comes with valve to dispense Type I water and gun to dispense Type I, pyrogen-free water.
Order Info
All models require Start-Up Kits, sold separately. Unit dimensions (including bowls) (L x W x H): 7 3/4 x 31 1/8 x 28 7/8 in. (20 x 79 x 73 cm). For 115 V 60 Hz, 230 V 50 Hz models also available through your Fisher Scientific™ Representative.
Specifications
| 0.001 CFU/mL | |
| <0.001 EU/mL | |
| 1.1 L/min. | |
| 16 to 18.2 MΩ·cm | |
| WaterPro™ PS polishing station | |
| 4.3 kg |
| 1 to 250 L | |
| Reverse Osmosis Tap | |
| Type 1 | |
| <30 ppb | |
| 9.5 lb. |