missing translation for 'onlineSavingsMsg'
Learn More

Water Standard Oven 1%, solid standard for KF oven method apura, MilliporeSigma™

Catalog No. m1880540005
Change view
Click to view available options
Quantity:
5 g
1 product options available for selection
Product selection table with 1 available options. Use arrow keys to navigate and Enter or Space to select.
Catalog No. Quantity
M1880540005 5 g
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 1 options available.
1 options
Catalog No. M1880540005 Supplier Technidata Supplier No. 1.88054.0005

Specifications

Chemical Name or Material Water Standard Oven 1%
Color White
Density 460kg/m3
Physical Form Solid
Quantity 5 g
Packaging Glass Bottle
Solubility Information Soluble in water at 20°C (68°F)