missing translation for 'onlineSavingsMsg'
Learn More

Honeywell™ Water-Jel™ Emergency Burn Care: Blanket Plus, Burn Wraps and Heat Shields

Immediately cools skin, relieves pain, and protects burn against contamination

$122.66 - $436.61

Specifications

For Use With (Application) For cools skin, relieves pain, and protects burn against contamination
View More Specs

Products 3
Catalog Number Mfr. No. Product Type Price Quantity  
Catalog Number Mfr. No. Product Type Price Quantity  
17-442B
View Documents
Honeywell™
06624
Burn Wrap
Each for $122.66
Only null left
 
17-442-1
View Documents
Honeywell™
06622
Burn Blanket, Water-Jel Fire Blanket Plus
Each for $436.61
Only null left
 
19-066008
View Documents
Honeywell™
06620
Burn Shield
Each for $383.49
Only null left
 
Description

Description

Ideal first aid treatment for burns, providing emergency care until victim receives medical attention. Easy to store, transport and use—no need for water source or special training.

Fire Blanket Plus

  • Lowers and stabilizes skin temperature
  • Cools through transference rather than evaporation
  • Protects burns, facilitates removal of burnt clothing
  • Extinguishes flames, acts as heat shield
  • Dimensions: 6 × 5 ft. (183 × 152cm)
  • Comes in canister with handle or carton
Burn Wrap
  • Soothes localized burns
  • Extinguishes small fires
  • Comes in a canister
  • Dimensions: 36 × 30 in. (91 × 76cm)
Heat Shield
  • Protects rescuer
  • Extinguishes flames on victim
  • Large 8 × 6 ft. (244 × 183cm)
  • Comes in a canister

Specifications

Specifications

For cools skin, relieves pain, and protects burn against contamination
Videos
SDS
missing translation for 'documents'

missing translation for 'documents'