missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Honeywell™ Water-Jel™ Emergency Burn Care: Blanket Plus, Burn Wraps and Heat Shields
Immediately cools skin, relieves pain, and protects burn against contamination
Supplier: Honeywell™ 06622
Description
Ideal first aid treatment for burns, providing emergency care until victim receives medical attention. Easy to store, transport and use—no need for water source or special training.
Fire Blanket Plus
- Lowers and stabilizes skin temperature
- Cools through transference rather than evaporation
- Protects burns, facilitates removal of burnt clothing
- Extinguishes flames, acts as heat shield
- Dimensions: 6 × 5 ft. (183 × 152cm)
- Comes in canister with handle or carton
- Soothes localized burns
- Extinguishes small fires
- Comes in a canister
- Dimensions: 36 × 30 in. (91 × 76cm)
- Protects rescuer
- Extinguishes flames on victim
- Large 8 × 6 ft. (244 × 183cm)
- Comes in a canister
Specifications
| Burn Blanket, Water-Jel Fire Blanket Plus | |
| For cools skin, relieves pain, and protects burn against contamination |