missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Brady™ Water Dissolvable Paper Labels
Use this water dissolvable label material (B-403) for applications that require easily removable adhesive labels. Pair with a versatile Brady™ portable label maker to print almost anywhere.
$64.66 - $110.20
Specifications
| Autoclavable | Not Autoclavable |
|---|---|
| Certifications/Compliance | 2011/65/EU, 2015/863 |
| Adhesive Type | Acrylic |
| Coating | None |
| Color | White |
| Catalog Number | Mfr. No. | Dimensions (LxW) | Price | Quantity | |||||
|---|---|---|---|---|---|---|---|---|---|
| Catalog Number | Mfr. No. | Dimensions (LxW) | Price | Quantity | |||||
|
17-012-249
|
Brady™
M4C750403 |
19.05 mm (W) x 7.62 m (L) |
Each for $64.66
|
|
|||||
|
17-012-343
|
Brady™
M5C1500403 |
38.10 mm (W) x 7.62 m (L) |
Each for $110.20
|
|
|||||
Description
- Ideal for laboratories, restaurants, work-in-process product flows and other temporary identification applications
- Made with a tight-bonding, completely dissolvable acrylic adhesive that dissolves in warm water within 30 seconds, leaving no residue
Specifications
| Not Autoclavable | |
| Acrylic | |
| White | |
| Continuous | |
| Top | |
| Label | |
| Asset tracking;General identification;Laboratory labelling | |
| 1 Tape / Box | |
| -94°F to 212°F | |
| 0.0030 in | |
| 25 ft. | |
| 0.5 in. |
| 2011/65/EU, 2015/863 | |
| None | |
| Matte | |
| Paper | |
| Thermal Transfer | |
| Non-sterile | |
| -70°C | |
| 1 | |
| -70°C to 100°C | |
| 0.0762 mm | |
| 7.62 m |