missing translation for 'onlineSavingsMsg'
Learn More

Eisco™ Watch Glasses

Catalog No. s99382
Change view
Click to view available options
Diameter (Metric):
6 cm
7.5 cm
9 cm
10 cm
12.5 cm
15 cm
6 product options available for selection
Product selection table with 6 available options. Use arrow keys to navigate and Enter or Space to select.
Catalog No. Diameter (Metric)
S99382 10 cm
S99379 6 cm
S99380 7.5 cm
S99381 9 cm
S89318 15 cm
S99383 12.5 cm
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 6 options available.
6 options
Catalog No. S99382 Supplier Eisco™ Supplier No. CH0554E
Only null left

Range of different diameters.

  • Polished
  • Ground edges

Specifications

Description Concave, polished
Autoclavable Autoclavable
Bottom Shape Concave
Capacity (Metric) 95 mL
Disposable Reusable
Material Glass
Shape Round
Sterility Non-sterile
Surface Treatment Non-treated
Type Watch Glass
Edges Ground
For Use With (Application) Evaporation or Holding Samples
Interior Finish Polished
No. per Pack 12
Quantity 12
Thickness 2 mm
Diameter (English) 4 in.
Diameter (Metric) 10 cm
Show More Show Less