missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Eisco™ Watch Glasses
Description
- Polished
- Ground edges
Specifications
Specifications
| Description | Concave, polished |
| Autoclavable | Autoclavable |
| Bottom Shape | Concave |
| Capacity (Metric) | 60 mL |
| Disposable | Reusable |
| Material | Glass |
| Shape | Round |
| Sterility | Non-sterile |
| Surface Treatment | Untreated |
| Type | Watch Glass |
| Show More |