missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Brady™ Waste Labels: MATERIALS FOR RECYCLE...
Description
- Standard labels include space for write-in information
- Available in paper or vinyl
- Sold in packs of 100
Specifications
Specifications
| Adhesive Type | Acrylic, Permanent |
| Color | Black, Red, White |
| Finish | Semi-gloss |
| Format | Label |
| Material | Paper (B-235) |
| Product Type | Waste Label |
| Display Text | MATERIALS FOR RECYCLE...etc |
| Quantity | 100/Pk. |
| Shape | Square |
| Size (English) | 6 x 6 in. |
| Show More |