missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Brady™ Waste Disposal Labels - Coated Paper
Description
- All HazMat Shipping Labels meet D.O.T. Requirements HM-181 Regulation.
- B-235 Coated Paper with pressure sensitive acrylic adhesive from Brady™ adheres to most surfaces
- Labels remove cleanly, leaving no residue on surface
- Operating temperature of -40°F to 150°F (-40°C to 65.5°C)
Specifications
Specifications
| Autoclavable | Not Autoclavable |
| Certifications/Compliance | ANSI Z53.1-1967; ANSI Z535-2006; OSHA 1910.145 |
| Description | Label |
| Adhesive Type | Permanent Acrylic, Self-adhesive |
| Color | Black on White |
| Finish | Semi-gloss |
| Format | Label |
| Material | Paper |
| Printable Sides | Single-side Printable |
| Product Type | Label |
| Show More |