missing translation for 'onlineSavingsMsg'
Learn More

Brady™ Waste Disposal Labels - Coated Paper

Use these durable labels to easily identify and sort waste for disposal.

Supplier:  Brady™ 60363

 View more versions of this product

Catalog No. 19110991


Only null left

Description

Description

  • All HazMat Shipping Labels meet D.O.T. Requirements HM-181 Regulation.
  • B-235 Coated Paper with pressure sensitive acrylic adhesive from Brady™ adheres to most surfaces
  • Labels remove cleanly, leaving no residue on surface
  • Operating temperature of -40°F to 150°F (-40°C to 65.5°C)
Specifications

Chemical Identifiers

Not Autoclavable
Permanent Acrylic, Self-adhesive
Label
English
6 x 6 in.
6 in.
Label
Semi-gloss
Paper
100/Pk.
6 in.

Specifications

Not Autoclavable
Label
Black on White
Label
Single-side Printable
EMPTY
100/Pk.
6 x 6 in.
6 in.
6 in.
ANSI Z53.1-1967; ANSI Z535-2006; OSHA 1910.145
Permanent Acrylic, Self-adhesive
Semi-gloss
Paper
Label
English
Rectangle
6 x 6 in.
158.75 mm
Product Suggestions

Product Suggestions

Videos
SDS
Documents

Documents

Promotions

Promotions