missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Labconco™ Washer Racks
For use with Labconco FlaskScrubber™ and SteamScrubber™ Washers
$2120.63 - $2291.30
| Catalog Number | Mfr. No. | Depth (English) | Height (English) | Weight (English) Shipping | Width (English) | Price | Quantity | ||
|---|---|---|---|---|---|---|---|---|---|
| Catalog Number | Mfr. No. | Depth (English) | Height (English) | Weight (English) Shipping | Width (English) | Price | Quantity | ||
|
10-359-117
|
Labconco™
4587000 |
20.9 in. | 6 in. | 12 lb. | 20.2 in. |
Each for $2,291.30
|
|
||
|
10-359-200
|
Labconco™
4595900 |
20.9 in. | 6 in. | 16 lb. | 20.2 in. |
Each for $2,120.63
|
|
||
Description
For use with Labconco FlaskScrubber™ and SteamScrubber™ Washers
Type 304 stainless-steel construction
Upper Spindle Rack
- Provides direct injection cleaning and forced air drying through the spindles
- Accommodates glassware up to 8.9 in.H (22.6cm)
- With side release latches and side rails for tank side wall installation
- Includes 30 removable spindles, 30 adjustable-height clips, 10 small spindles, 15 plastic glassware folders, tool, 30 nylon plugs, and wash arm
- Spindles may be removed and plugged to accommodate various accessory inserts (sold separately)
Provides direct injection cleaning through the spindles
Accommodates glassware up to 18.7 in.H (47.5cm) without upper rack in place and 8.3 - 10.6 in.H (21.1 x 26.9cm) with upper rack in place, depending on rack position
May be used in place of the Lower Standard Rack in any SteamScrubber
Includes 36 removable spindles, 36 adjustable height clips, 10 small spindles, tool to remove spindles and 36 nylon plugs
Spindles may be removed and plugged to accommodate accessory inserts (sold separately)
Upper and Lower Standard Racks
- Supplied with SteamScrubber washers
- Can be used with FlaskScrubber and FlaskScrubber Vantage™ Series washers
- With release latches and wash arm
- Accessory basket inserts (sold separately) can be added to suit glassware washing needs
Specifications
| Stainless Steel (304) | |
| Each |