missing translation for 'onlineSavingsMsg'
Learn More

Labconco™ Washer Racks

Catalog No. 10359200
Change view
Click to view available options
Depth (English):
20.9 in.
Height (English):
6 in.
Weight (English) Shipping:
12 lb.
16 lb.
Width (English):
20.2 in.
2 product options available for selection
Product selection table with 2 available options. Use arrow keys to navigate and Enter or Space to select.
Catalog No. Depth (English) Height (English) Weight (English) Shipping Width (English)
10359200 20.9 in. 6 in. 16 lb. 20.2 in.
10359117 20.9 in. 6 in. 12 lb. 20.2 in.
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 2 options available.
2 options
Catalog No. 10359200 Supplier Labconco™ Supplier No. 4595900

For use with Labconco FlaskScrubber™ and SteamScrubber™ Washers

Type 304 stainless-steel construction

Upper Spindle Rack

  • Provides direct injection cleaning and forced air drying through the spindles
  • Accommodates glassware up to 8.9 in.H (22.6cm)
  • With side release latches and side rails for tank side wall installation
  • Includes 30 removable spindles, 30 adjustable-height clips, 10 small spindles, 15 plastic glassware folders, tool, 30 nylon plugs, and wash arm
  • Spindles may be removed and plugged to accommodate various accessory inserts (sold separately)
Lower Spindle Rack
Provides direct injection cleaning through the spindles
Accommodates glassware up to 18.7 in.H (47.5cm) without upper rack in place and 8.3 - 10.6 in.H (21.1 x 26.9cm) with upper rack in place, depending on rack position
May be used in place of the Lower Standard Rack in any SteamScrubber
Includes 36 removable spindles, 36 adjustable height clips, 10 small spindles, tool to remove spindles and 36 nylon plugs
Spindles may be removed and plugged to accommodate accessory inserts (sold separately)
Upper and Lower Standard Racks
  • Supplied with SteamScrubber washers
  • Can be used with FlaskScrubber and FlaskScrubber Vantage™ Series washers
  • With release latches and wash arm
  • Accessory basket inserts (sold separately) can be added to suit glassware washing needs

Specifications

Material Stainless Steel (304)
Product Type Upper Standard Rack
For Use With (Equipment) FlaskScrubber™, FlaskScrubber™ Vantage series glassware washer
Includes Side release latches and wash arm
Depth (English) 20.9 in.
Depth (Metric) 53 cm
Height (English) 6 in.
Height (Metric) 15.2 cm
Width (English) 20.2 in.
Width (Metric) 51.3 cm
Weight (English) Shipping 16 lb.
Weight (Metric) Shipping 7.25 kg
Quantity Each
Show More Show Less