missing translation for 'onlineSavingsMsg'
Learn More

Labconco™ Washable Prefilter Kit for Logic™ Biosafety Cabinets

Catalog No. p-200087351
Change view
Click to view available options
Width (English) Exterior:
36.25 in.
48.25 in.
60.25 in.
72.25 in.
4 product options available for selection
Product selection table with 4 available options. Use arrow keys to navigate and Enter or Space to select.
Catalog No. Width (English) Exterior
01812502 36.25 in.
01812501 48.25 in.
01812500 60.25 in.
01812499 72.25 in.
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 4 options available.
4 options
Catalog No. 01812502 Supplier Labconco™ Supplier No. 3288600
Only null left

For applications needing control of larger debris like animal hair and/or bedding. Protects and extends life of HEPA filter.

Kit Includes:

  • Washable, metal-screen type prefilter
  • Towel catch with durable Optic White epoxy-coating
  • Installation hardware
  • Compatible with all Logic series biosafety cabinets

Specifications

Description 3 ft. Prefilter for Logic Biosafety Cabinets
Width (Metric) Interior 92.1 cm
Product Type Filter
Height (English) 6.2 in.
Width (English) Exterior 36.25 in.
Filter Type Screen Prefilter
For Use With (Application) Needing control of large debris, animal hair and dander
Width (Metric) Exterior 92.1 cm
Includes Washable/reusable metal screen-type prefilter, Optic White towel catch, hardware and bracket
Height (Metric) 15.7 cm
Width (English) Interior 36.25 in.
For Use With (Equipment) Labconco Purifier Logic and Logic Biosafety Cabinets
Depth (English) 0.5 in.
Depth (English) Exterior 0.5 in.
Depth (Metric) Exterior 1.3 cm
Show More Show Less