missing translation for 'onlineSavingsMsg'
Learn More

Brady™ Warning Labels, Pictogram: Radioactive Material

Catalog No. 19112498
Change view
Click to view available options
Size (English):
0.5 x 0.5 in.
1 x 1 in.
2 x 2 in.
4 x 4 in.
8 x 8 in.
5 product options available for selection
Product selection table with 5 available options. Use arrow keys to navigate and Enter or Space to select.
Catalog No. Size (English)
19112498 8 x 8 in.
19112490 0.5 x 0.5 in.
19112494 2 x 2 in.
19112492 1 x 1 in.
19112496 4 x 4 in.
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 5 options available.
5 options
Catalog No. 19112498 Supplier Brady™ Supplier No. 60229

Please call Customer Service at 1-800-234-7437 or send an email to help@thermofisher.com for assistance.

Feature pictograms that indicate specific warnings. Brady™ Warning Labels will adhere to any clean, dry surface and are available in a variety of sizes.

  • Made with highly visible B-946 bright colored vinyl
  • Adheres to any clean, dry surface
  • Available in 5 different sizes

Specifications

Description Pictogram: Radioactive Material
Adhesive Type Acrylic, Permanent, Cold-temperature
Color Black, Yellow
Finish Gloss
Format Label
Material Pressure-sensitive Vinyl (B-946)
Product Type Warning Label
For Use With (Application) Indoor/Outdoor
Shape Triangle
Size (English) 8 x 8 in.
Thickness (English) 0.004 in.
Length (English) 8 in.
Width (English) 8 in.
Show More Show Less