missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Brady™ Warning Labels, Pictogram: Flammable Material
Description
- Made with highly visible B-946 bright colored vinyl
- Adheres to any clean, dry surface
- Available in 5 different sizes
Specifications
Specifications
| Description | Pictogram: Flammable Material |
| Adhesive Type | Acrylic, Permanent, Cold-temperature |
| Color | Black, Yellow |
| Material | Pressure-sensitive Vinyl (B-946) |
| Product Type | Warning Label |
| For Use With (Application) | Indoor/Outdoor |
| Shape | Triangle |
| Size (English) | 2 x 2 in. |
| Thickness (English) | 0.004 in. |