missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Conair™ Waring™ Two-Speed 1L Blenders
Two-speed heavy-duty laboratory blenders
Supplier: Conair™ 7011HS
Description
- Die-Cast Zinc Plated Base - with baked enamel coating for durability and good looks
- Open Blender Base Collar- lets spills drain away from the motor base
- Heavy Duty Blending Assembly with 4 Integral Blades - Stainless stesl blades hold up under continual use, ensuring consistent blending
- Speed: 18,000 and 22,000rpm
- 120VAC, 50/60Hz
- 7D x 8W x 16.5 in. H
Certifications
UL listed
Warranty
1 year limited
Specifications
| 3 A | |
| 120 V | |
| 50/60 Hz | |
| 350 W | |
| 33.81 oz. | |
| 17.78 cm | |
| 41.9 cm | |
| 20.32 cm | |
| Stainless Steel | |
| 1 Ea. |
| 18,000, 22,000 rpm | |
| 120 V 50/60 Hz | |
| 0.5 hp | |
| 1000 mL | |
| 7 in. | |
| 16.5 in. | |
| 8 in. | |
| Die Cast Zinc | |
| Handle and two piece vinyl and styrene lid |