missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Conair™ Waring™ Two-Speed 1L Blenders
Description
- Die-Cast Zinc Plated Base - with baked enamel coating for durability and good looks
- Open Blender Base Collar- lets spills drain away from the motor base
- Heavy Duty Blending Assembly with 4 Integral Blades - Stainless stesl blades hold up under continual use, ensuring consistent blending
- Speed: 18,000 and 22,000rpm
- 120VAC, 50/60Hz
- 7D x 8W x 16.5 in. H
Certifications
UL listed
Warranty
1 year limited
Specifications
Specifications
| Amperage | 3 A |
| Speed | 18,000, 22,000 rpm |
| Voltage | 120 V |
| Electrical Requirements | 120 V 50/60 Hz |
| Hertz | 50/60 Hz |
| Horsepower | 0.5 hp |
| Wattage | 350 W |
| Capacity (Metric) | 1000 mL |
| Sample Volume (English) | 33.81 oz. |
| Depth (English) | 7 in. |
| Show More |