missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Fisherbrand™ Walk-In Fume Hood Work Floor
Fisherbrand™ Walk-In Fume Hood Work Floor is designed to be used with Fisherbrand Walk-in Fume Hoods.
$7,793.66 - $18,218.55
Specifications
| Material | Epoxy |
|---|---|
| Color | Black |
| For Use With (Equipment) | Fisherbrand Walk-In Fume Hoods |
| Height (English) | 1.25 in. |
| Height (Metric) | 3.2 cm |
| Catalog Number | Depth (English) | Width (English) | Price | Quantity & Availability | |||||
|---|---|---|---|---|---|---|---|---|---|
| Catalog Number | Depth (English) | Width (English) | Price | Quantity & Availability | |||||
|
06000613
|
31 in. | 48 in. |
Each for $7,793.66
|
|
|||||
|
06000614
|
31 in. | 60 in. |
Each for $9,725.62
|
|
|||||
|
06000615
|
31 in. | 72 in. |
N/A
|
N/A | |||||
| Please call Customer Service at 1-800-234-7437 or send an email to help@thermofisher.com for assistance. | |||||||||
|
06000616
|
31 in. | 96 in. |
N/A
|
N/A | |||||
| Please call Customer Service at 1-800-234-7437 or send an email to help@thermofisher.com for assistance. | |||||||||
|
06000617
|
37 in. | 48 in. |
Each for $9,125.90
|
|
|||||
|
06000618
|
37 in. | 60 in. |
N/A
|
N/A | |||||
| Please call Customer Service at 1-800-234-7437 or send an email to help@thermofisher.com for assistance. | |||||||||
|
06000619
|
37 in. | 72 in. |
N/A
|
N/A | |||||
| Please call Customer Service at 1-800-234-7437 or send an email to help@thermofisher.com for assistance. | |||||||||
|
06000620
|
37 in. | 96 in. |
N/A
|
N/A | |||||
| Please call Customer Service at 1-800-234-7437 or send an email to help@thermofisher.com for assistance. | |||||||||
Description
- 1.25 in. thick modified black epoxy resin work floors are an option for all Walk-In Fume Hoods
- Designed to retain spills.
Specifications
| Epoxy | |
| Fisherbrand Walk-In Fume Hoods | |
| 3.2 cm |
| Black | |
| 1.25 in. |