missing translation for 'onlineSavingsMsg'
Learn More
Learn More
W.S. TYLER™ 8 in. Diameter Test Sieve
Description
Stainless Steel frame and cloth
- No. 500 mesh
- Stainless Steel frame and cloth
- Full height: 2.675 in.
- Depth to cloth: 2 in.
Compliance
ASTM E-11
Specifications
Specifications
| Depth (English) | 2 in. |
| Depth (Metric) | 5.08 cm |
| Pore Size | 25 μm |
| Product Type | Full Height Test Sieve |
| Certifications/Compliance | ASTM E11-09, ISO 565 3310-1 |
| Diameter (English) Outer | 8 in. |
| Material | Stainless Steel |
| Height (English) | 2.62 in. |
| Includes | Test sieve certificate |
| Height (Metric) | 6.65 cm |
| Show More |