missing translation for 'onlineSavingsMsg'
Learn More
Learn More
PolyCo™ VR™ Blue Gowns with Elastic Cuffs
Gown material is 4 mil thick and provides protection for applications where the threat of biological or chemical contamination exist.
$755.69 - $755.69
Specifications
| Product Type | Controlled Environments Gown |
|---|---|
| For Use With (Application) | Food Processing, Critical and Controlled Environments, Healthcare, Manufacturing |
| Length (Metric) | 127 cm |
| Packaging Type | Bulk |
| Closure Type | Ties |
| Catalog Number | Mfr. No. | Length (English) | Price | Quantity | |||||
|---|---|---|---|---|---|---|---|---|---|
| Catalog Number | Mfr. No. | Length (English) | Price | Quantity | |||||
|
19-125-571
|
PolyCo™
42650 |
55 in. |
Case of 50 Each for $755.69
|
|
|||||
Description
- Durable 4 mil thickness
- Lightweight
- Reusable
- Sleeves with elastic cuffs
- Recyclable
- Made in USA
Specifications
| Controlled Environments Gown | |
| 127 cm | |
| Ties | |
| Welded | |
| OSHA 29, CFR Part 1910.1030 |
| Food Processing, Critical and Controlled Environments, Healthcare, Manufacturing | |
| Bulk | |
| Non-sterile | |
| Long Sleeve |