missing translation for 'onlineSavingsMsg'
Learn More

PolyCo™ VR™ Blue Gowns with Elastic Cuffs

Catalog No. 19125571
Encompass
Change view
Click to view available options
Length (English):
55 in.
1 product options available for selection
Product selection table with 1 available options. Use arrow keys to navigate and Enter or Space to select.
Catalog No. Length (English)
19125571 55 in.
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 1 options available.
1 options
Catalog No. 19125571 Supplier PolyCo™ Supplier No. 42650

Please call Customer Service at 1-800-234-7437 or send an email to help@thermofisher.com for assistance.

Gown material is 4 mil thick and provides protection for applications where the threat of biological or chemical contamination exist.

  • Durable 4 mil thickness
  • Lightweight
  • Reusable
  • Sleeves with elastic cuffs
  • Recyclable
  • Made in USA

Specifications

For Use With (Application) Food Processing, Critical and Controlled Environments, Healthcare, Manufacturing
Length (English) 55 in.
Packaging Type Bulk
Length (Metric) 127 cm
Product Type Controlled Environments Gown
Closure Type Ties
Sterility Non-sterile
Seam Type Welded
Sleeve Style Long Sleeve
Certifications/Compliance OSHA 29, CFR Part 1910.1030