missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Medegen Vollrath Stainless-Steel Beakers without Spout
$117.36 - $214.29
Specifications
| Base Style | Aluminum Bonded |
|---|---|
| Material | Stainless Steel |
| Includes | Welded Handles |
| Temperature (English) Max. Operating | 275°F |
| Temperature (Metric) Max. Operating | 135°C |
| Catalog Number | Mfr. No. | Capacity (Metric) | Price | Quantity | |||||
|---|---|---|---|---|---|---|---|---|---|
| Catalog Number | Mfr. No. | Capacity (Metric) | Price | Quantity | |||||
|
02-584C
|
Medegen
78720 |
1900 mL |
Each for $117.36
|
|
|||||
|
02-584E
|
Medegen
78740 |
4000 mL |
Each for $151.93
|
|
|||||
|
02-584F
|
Medegen
78760 |
5700 mL |
Each for $214.29
|
|
|||||
|
02-584G
|
Medegen
78780 |
7800 mL |
Each for $151.39
|
|
|||||
Specifications
| Aluminum Bonded | |
| Welded Handles | |
| 135°C | |
| Sterile |
| Stainless Steel | |
| 275°F | |
| Beaker | |
| NSA |