missing translation for 'onlineSavingsMsg'
Learn More
Learn More
VistaLab™ Technologies Pipette Tips: Non-Sterile
For use with Ovation and MLA Brand pipetters
Description
- Non-Sterile tips packaged in VistaRak, VistaStak, Stacked Rack, Bulk
- VistaRak: 5 racks, 192 tips/rack, VistaStak: 3 or 5 Layers of 192 tips, Stacked Rack: 3 or 5 layers of 200 tips, Bulk: 750-1000 tips in a plastic bag or containers
- Use VistaLab pipette tips to maximize the exceptional performance and benefits of Ovation pipettes
- All VistaLab pipettes are calibrated with VistaLab tips to provide a perfect fit and deliver reliable performance every time
Specifications
| 250 μL | |
| Non-sterile | |
| Blue | |
| Protectainer | |
| 2.5 in. | |
| Specialty, Straight | |
| 1000/Pk. | |
| Single-use | |
| No |
| Non-filtered | |
| Clear | |
| Not Autoclavable | |
| 2.2 in. | |
| Bulk | |
| Econo-Pak: Plastic Container | |
| Pipette Tips | |
| MLA, Ovation | |
| Polypropylene |