missing translation for 'onlineSavingsMsg'
Learn More

VistaLab™ Technologies Ovation™ Fixed-Volume Pipetter

Ovation™ pipettes have a unique and patented ergonomic design. They are the only pipettes that fully address the issues of posture, repetition, and force to significantly reduce strain and pain that occur from pipetting, while always providing superior accuracy and precision.

Supplier:  VistaLab™ Technologies 12570050

 View more versions of this product

Catalog No. 22-146-623


Only null left
Explore available promotions

Description

Description

  • Mechanical 1-stroke (F1) or 2-stroke (with overblow) (F2) low-force plunger operation
  • Ovation F1 available from 5-1000 μL
  • Ovation F2 available from 1-1000 μL
  • Custom fixed volumes available upon request
  • Built in microtube cap opener
  • Nozzle with replaceable filter prevents contamination of pipetter
  • In-lab calibration adjustment possible
Specifications

Specifications

±0.8%
Green
Micropipette Tip
F2
Non-sterile
50 μL
Shelf hanger, calibration key
1 Ea.
Not Autoclavable
Reusable
Polycarbonate ABS
1
Two Stroke Pipette
Micro Pipetting/Liquid Transfer
0.24%
2 Year Limited Warranty
Product Suggestions

Product Suggestions

Videos
SDS
Documents

Documents

Promotions

Promotions