missing translation for 'onlineSavingsMsg'
Learn More
Learn More
VistaLab™ Technologies Ovation™ Fixed-Volume Pipetter
Ovation™ pipettes have a unique and patented ergonomic design. They are the only pipettes that fully address the issues of posture, repetition, and force to significantly reduce strain and pain that occur from pipetting, while always providing superior accuracy and precision.
Supplier: VistaLab™ Technologies 11570025
Description
- Mechanical 1-stroke (F1) or 2-stroke (with overblow) (F2) low-force plunger operation
- Ovation F1 available from 5-1000 μL
- Ovation F2 available from 1-1000 μL
- Custom fixed volumes available upon request
- Built in microtube cap opener
- Nozzle with replaceable filter prevents contamination of pipetter
- In-lab calibration adjustment possible
Specifications
| ±1.4% | |
| Green | |
| Micro Pipetting/Liquid Transfer | |
| F1 | |
| Non-sterile | |
| 25 μL | |
| Shelf hanger, calibration key | |
| 1 Ea. |
| Not Autoclavable | |
| Reusable | |
| Polycarbonate ABS | |
| 1 | |
| Single Stroke Pipetter | |
| Micro Pipetting/Liquid Transfer | |
| 0.60% | |
| 2 Year Limited Warranty |