missing translation for 'onlineSavingsMsg'
Learn More
Learn More
VistaLab™ Technologies Ovation™ Adjustable-Volume Pipetters
Naturally follows the contours of the palm
Supplier: VistaLab™ Technologies 10570020
Description
- The adjustable hook can be easily positioned for a custom fit for left- or right-handed users
- Fits comfortably in the palm of your hand
- Volume setting is indicated by an LCD readout on the pipetter handle
- Significantly improves postures and reduces forces associated with pipetting
- Five popular volume settings can be programmed and recalled by pressing a single button
- Energy release button stores the energy captured during the acquisition of tips and uses energy to push off the tip at the gentle push of a button
- Low-force, form-fitting plunger allows user to manually control the speed of aspirating and dispensing with minimal effort
- Nozzle with replaceable filter prevents contamination of the pipetter
- Stands securely on the counter before, during, and after the job—no risk of contamination
- In-lab calibration adjusted with internal software
Specifications
| ±1% at 20 μL, ±1.5% at 10 μL, ±7% (at 2 μL) | |
| Yellow | |
| Ergonomic | |
| 1 | |
| No | |
| Adjustable Volume Pipette | |
| LCD | |
| CR2 battery, shelf hanger | |
| 1 Ea. | |
| 9 in. | |
| 3 in. |
| Not Autoclavable | |
| Reusable | |
| Polycarbonate ABS | |
| Ovation | |
| Non-sterile | |
| 2 to 20 μL | |
| Adjustable Hook Can be Easily Positioned for a Custom Fit for Left- or Right Hand Users | |
| 0.02 μL | |
| 2 Year Limited Warranty | |
| 7 in. | |
| Replaceable CR2 Battery |