missing translation for 'onlineSavingsMsg'
Learn More

VistaLab™ Technologies Ovation™ Electronic Single Channel Pipette

Catalog No. 22146102
Change view
Click to view available options
Volume (Metric):
0.2 to 10 mL
0.5 to 20 μL
100 to 5000 μL
2 to 125 μL
25 to 1250 μL
5 to 250 μL
Color:
Blue
Gray
Green
Purple
Red
Yellow
Increments:
0.05 μL
0.5 μL
1 μL
5 μL
10 μL
6 product options available for selection
Product selection table with 6 available options. Use arrow keys to navigate and Enter or Space to select.
Catalog No. Volume (Metric) Color Increments
22146102 5 to 250 μL Blue 1 μL
22146101 2 to 125 μL Green 0.5 μL
22146103 25 to 1250 μL Purple 5 μL
22146300 100 to 5000 μL Gray 10 μL
22146100 0.5 to 20 μL Yellow 0.05 μL
22146319 0.2 to 10 mL Red 10 μL
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 6 options available.
6 options
Catalog No. 22146102 Supplier VistaLab™ Technologies Supplier No. 10650250

Ideal ergonomic choice for those needing a comprehensive menu of automated liquid handling functions

  • One-way disposable nozzle
  • Proprietary energy-release system discards tips at the push of a button
  • Contoured plunger electronically activates pipetting activity
  • Adjustable hook can be easily positioned for a custom fit and reduced holding effort
  • Bionatural shape gives user maximum stability when pipetting, with minimal contact pressure
  • Easy push-button controls
  • Fully electronic operations maximize efficiency for all tasks, including multiple dispensing, pipetting, reverse pipetting, mixing, serial diluting, and automatic sequential dispensing
  • Stands securely on countertops
  • Includes charger/power supply

Specifications

Accuracy ±0.8%
Battery Type Lithium-ion
Compatible Tips VistaLab™ tip
Adjustable Tip Spacing No
Autoclavable Not Autoclavable
Color Blue
Disposable Reusable
For Use With Vistalab Tip
Material Polycarbonate ABS
Model Right Handed
Number of Channels 1
Product Line Ovation
Sterility Non-sterile
Type Pipette
Volume (Metric) 5 to 250 μL
Display LCD
Finger Style Ergonomic
For Use With (Equipment) VistaLab™ Tip
Includes power supply with adapter, shelf hanger
Increments 1 μL
Number of Speeds 5
Quantity 1 Ea.
Warranty 2 Year Limited Warranty
Length (English) 8 in.
Width (English) 8 in.
Height (English) 6 in.
Electrical Requirements Rechargable Lithium Ion Battery, Ovation Power Supply
Show More Show Less