missing translation for 'onlineSavingsMsg'
Learn More

VistaLab™ Technologies Ovation™ Electronic Single Channel Pipette

Ideal ergonomic choice for those needing a comprehensive menu of automated liquid handling functions

Supplier:  VistaLab™ Technologies 10650125

 View more versions of this product

Catalog No. 22-146-101


Only null left

Description

Description

  • One-way disposable nozzle
  • Proprietary energy-release system discards tips at the push of a button
  • Contoured plunger electronically activates pipetting activity
  • Adjustable hook can be easily positioned for a custom fit and reduced holding effort
  • Bionatural shape gives user maximum stability when pipetting, with minimal contact pressure
  • Easy push-button controls
  • Fully electronic operations maximize efficiency for all tasks, including multiple dispensing, pipetting, reverse pipetting, mixing, serial diluting, and automatic sequential dispensing
  • Stands securely on countertops
  • Includes charger/power supply
Specifications

Specifications

±0.8%
VistaLab™ tip
Not Autoclavable
Reusable
Polycarbonate ABS
1
Non-sterile
2 to 125 μL
Ergonomic
power supply with adapter, shelf hanger
5
2 Year Limited Warranty
8 in.
Rechargable Lithium Ion Battery, Ovation Power Supply
Lithium-ion
No
Green
Vistalab Tip
Right Handed
Ovation
Pipette
LCD
VistaLab™ Tip
0.5 μL
1 Ea.
8 in.
6 in.
Product Suggestions

Product Suggestions

Videos
SDS
Documents

Documents

Accessories
Promotions

Promotions