missing translation for 'onlineSavingsMsg'
Learn More
Learn More
VistaLab™ Technologies Ovation™ 8-Channel Pipetters
Description
- Ergonomically correct, comfort-driven design with electronic functions for repetitive procedures
- Feature a tip acquisition system that provides a positive feedback signal to indicate every tip is securely seated and sealed; no manual manipulations needed
- Upon completion of pipetting, all tips are discarded with the push of a button
- Equipped with Multiple Dispense, Pipet, Reverse Pipet, Mix and Serial Dilute operations and liquid handling functions with recall of stored volume settings
- Available in both left- and right-handed models with suitably placed LCD screen
- For precision liquid dispensing from 0.5 to 1250μL
Specifications
Specifications
| Accuracy | ±0.8% at 125 μL, ±1% at 62.5 μL, ±3% (at 12.5 μL) |
| Compatible Tips | Small tip |
| Adjustable Tip Spacing | No |
| Autoclavable | Not Autoclavable |
| Color | Green |
| Disposable | Reusable |
| For Use With | Pipette Tip (200 μL) |
| Grip Type | Ergonomic |
| Material | Polycarbonate ABS |
| Model | Right Handed |
| Show More |