missing translation for 'onlineSavingsMsg'
Learn More

VistaLab™ Technologies Ovation™ 8-Channel Pipetters

Catalog No. 22146675
Change view
Click to view available options
Volume (Metric):
0.5 to 20 μL
2 to 125 μL
25 to 1250 μL
5 to 250 μL
Color:
Blue
Green
Purple
Yellow
Model:
Right Handed
4 product options available for selection
Product selection table with 4 available options. Use arrow keys to navigate and Enter or Space to select.
Catalog No. Volume (Metric) Color Model
22146675 0.5 to 20 μL Yellow Right Handed
22146676 2 to 125 μL Green Right Handed
22146677 5 to 250 μL Blue Right Handed
22146678 25 to 1250 μL Purple Right Handed
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 4 options available.
4 options
Catalog No. 22146675 Supplier VistaLab™ Technologies Supplier No. 11600020
Only null left

Straightforward, simple programming coupled with reliable, consistent accuracy and precision

  • Ergonomically correct, comfort-driven design with electronic functions for repetitive procedures
  • Feature a tip acquisition system that provides a positive feedback signal to indicate every tip is securely seated and sealed; no manual manipulations needed
  • Upon completion of pipetting, all tips are discarded with the push of a button
  • Equipped with Multiple Dispense, Pipet, Reverse Pipet, Mix and Serial Dilute operations and liquid handling functions with recall of stored volume settings
  • Available in both left- and right-handed models with suitably placed LCD screen
  • For precision liquid dispensing from 0.5 to 1250μL

Specifications

Accuracy ±1% at 20 μL, ±1.5% at 10 μL, ±3% (at 2 μL)
Compatible Tips Micro tip
Adjustable Tip Spacing No
Autoclavable Not Autoclavable
Color Yellow
Disposable Reusable
For Use With Pipette Tip (20 μL)
Grip Type Ergonomic
Material Polycarbonate ABS
Model Right Handed
Number of Channels 8
Product Line Technologies Ovation
Sterility Non-sterile
Type Electronic Pipette
Volume (Metric) 0.5 to 20 μL
Display LCD
Finger Style Ergonomic
Includes power supply with adapter, shelf hanger
Increments 0.05 μL
Quantity 1 Ea.
Warranty 2 Year Limited Warranty
Length (English) 8 in.
Width (English) 8 in.
Height (English) 6 in.
Electrical Requirements Rechargable Lithium Ion Battery, Ovation Power Supply
Show More Show Less