missing translation for 'onlineSavingsMsg'
Learn More
Learn More
VistaLab™ Technologies Ovation™ 12-Channel Pipetters
Straightforward, simple programming coupled with reliable, consistent accuracy and precision
Supplier: VistaLab™ Technologies VIS10600020
Description
- Ergonomically correct, comfort-driven design with electronic functions for repetitive procedures
- Feature a tip acquisition system that provides a positive feedback signal to indicate every tip is securely seated and sealed; no manual manipulations needed
- Upon completion of pipetting, all tips are discarded with the push of a button
- Equipped with Multiple Dispense, Pipet, Reverse Pipet, Mix and Serial Dilute operations and liquid handling functions with recall of stored volume settings
- Available in both left- and right-handed models with suitably placed LCD screen
- For precision liquid dispensing from 0.5 to 850μL
Specifications
| ±1% at 20 μL, ±1.5% at 10 μL, ±3% (at 2 μL) | |
| No | |
| Yellow | |
| Pipette Tip (20 μL) | |
| Polycarbonate ABS | |
| 12 | |
| Non-sterile | |
| 0.5 to 20 μL | |
| Ergonomic | |
| 0.05 μL | |
| 2 Year Limited Warranty | |
| 8 in. | |
| Rechargable Lithium Ion Battery, Ovation Power Supply |
| Micro tip | |
| Not Autoclavable | |
| Reusable | |
| Ergonomic | |
| Right Handed | |
| Technologies Ovation | |
| Electronic Pipette | |
| LCD | |
| power supply with adapter, shelf hanger | |
| 1 Ea. | |
| 8 in. | |
| 6 in. |