missing translation for 'onlineSavingsMsg'
Learn More

VistaLab™ Technologies MLA™ Brand Digital Pipetters
GREENER_CHOICE

Catalog No. 21369F
Change view
Click to view available options
Volume (Metric):
10 to 50 μL
200 to 1000 μL
50 to 200 μL
Accuracy:
±1%
±2%
Color:
Gray
Green
Red
Compatible Tips:
0.2 mL Tip
1mL Tip
3 product options available for selection
Product selection table with 3 available options. Use arrow keys to navigate and Enter or Space to select.
Catalog No. Volume (Metric) Accuracy Color Compatible Tips
21369F 10 to 50 μL ±2% Green 0.2 mL Tip
21369H 200 to 1000 μL ±1% Gray 1mL Tip
21369G 50 to 200 μL ±1% Red 0.2 mL Tip
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 3 options available.
3 options
Catalog No. 21369F
Only null left

Perfect for tests that require multiple or nonstandard volumes

Three adjustable models cover volume range: 10 to 1000μL. To adjust volume, simply turn volume selector knob near top of pipetter. Four-digit reading is locked in by click stops, ensuring accuracy.

  • One-handed operation
  • D-Tipper™ feature allows you to pick up and dispose of tips without touching them
  • Volume range conveniently marked on all models
  • Factory calibrated for accurate delivery
  • Easy in-lab recalibration
  • Made of lightweight aluminum and stainless steel to assure durability and long life

Order Info

See MLA Brand tips Mfr. Nos. 2025, 2026, 2027, 2028, 4025, 4026, 9025, 9026, 9029

Specifications

Accuracy ±2%
Compatible Tips 0.2 mL Tip
Autoclavable Not Autoclavable
Color Green
Disposable Reusable
For Use With 0.2 mL Tip
Grip Type Ergonomic
Material Aluminum, Stainless Steel
Number of Channels 1
Product Line MLA Brand
Programmability No
Sterility Non-sterile
Type Digital Pipetter
Volume (Metric) 10 to 50 μL
For Use With (Application) Multiple or Non-Standard Volumes
For Use With (Equipment) 0.2 mL Tip
Includes Nozzle Insert, Calibration Key
Quantity 1 Ea.
Warranty Limited Lifetime
Length (English) 9 in.
Width (English) 2 in.
Height (English) 1.5 in.
Show More Show Less